Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1,762 Nameplate RPM
Mfr # 215TTFCD6026
Zoro # G6218143
product price: $1,115.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,115.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 10
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 215TTFCD6026
- Zoro # G6218143
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1 3/8 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 20 5/16 in |
Shaft Length | 3 3/8 in |
Length Less Shaft | 16 15/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 1,762, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 25.0/12.5 A, 215T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6206 2RS1/C3, Single Row Ball Bearings (6206 2RS1/C3)
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Sprocket, 40 Chain Size, 1/2 Bore Dia., 9 # of Teeth (40BS09H X 1/2)
- TB WOODS G-Flex Grid Coupling, 1060T Grid (1060G)
- TRITAN Pillow Block Bearing, Ball, 35mm Bore (UCP207-35MM)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 575V AC Voltage, 3,525 Nameplate RPM (184TTFCD6005)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (056T17D11050)
- MARATHON MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (254TTFL16026)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 56HZ Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17D3307)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (143TTFR6032)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 56H Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (056T11F15525)
- A.O. SMITH Century General Purpose Three Phase ODP Motor, 5 HP, 1755 RPM, 208-230/460V, ODP (E219M2)
- Marathon Motors 3-Phase AC Motors