Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 10 HP, 213T Frame, 230/460V AC Voltage, 3,520 Nameplate RPM
Mfr # 213TTDBD6001
Zoro # G5500835
product price: $837.99
/ea
Free Shipping & Returns
$837.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 10
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 213TTDBD6001
- Zoro # G5500835
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 17 1/2 in |
Shaft Length | 2 15/16 in |
Manufacturers Warranty Length | 1 yr |
Length Less Shaft | 14 9/16 in |
Shaft Dia. | 1 3/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 3,520, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 24.2/12.1 A, 213T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 1/2" NPT Steel Combination Nipple Threaded (STC1)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange Straight Adapter (1700X16X20)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/4, L 3/8, PK3 (EXEF040606)
- PARKER Three Stage Sterile Air Filter Assembly (3B-8003N-3A1)
- MARATHON MOTORS 3-Phase General Purpose Motor, 40 HP, 324T Frame, 230/460V AC Voltage, 1,780 Nameplate RPM (324TTDBD6026)
- MARATHON MOTORS 3-Phase Brake Motor, 1 1/2 HP, 56HC Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (056T17F15677)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 145T Frame, 230/460V AC Voltage, 1,170 Nameplate RPM (145TTFR16078)
- MARATHON MOTORS 3-Phase General Purpose Motors, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (056T11F15540)
- MARATHON MOTORS 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (286TTDBD6026)
- MARATHON MOTORS 3-Phase General Purpose Motors, 2 HP, 56HC Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17F15953)
- U.S. MOTORS Capacitor-Start/Run General Purpose Motor, 1/4 HP, 48 Frame, 115/230V AC Voltage (D14CPA2P49)
- Marathon Motors 3-Phase AC Motors