Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 1 HP, 56H Frame, 230/460V AC Voltage, 1,140 Nameplate RPM
Mfr # 056T11F15525
Zoro # G0355883
product price: $437.99
/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 1
- RPM Range 1,101-1,200
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 056T11F15525
- Zoro # G0355883
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 13 5/16 in |
Shaft Dia. | 5/8 in |
Manufacturers Warranty Length | 1 yr |
Length Less Shaft | 11 7/16 in |
Shaft Length | 1 7/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,140, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 3.8/1.9 A, 56H Frame, Usable @ 208V No, Usable @ 200V No, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8N, Neoprene (8N)
- POWERFLITE B45 48" Outside Length, 21/32" Top Width, 1 Ribs (B45-2)
- SMC Y Branch, 6mm, TubexMale BSPT (KQ2U06-02AS)
- TIMKEN TIM 11315, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od (11315)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 143T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (143TTDR6052)
- MARATHON MOTORS 3-Phase General Purpose Motor, 75 HP, 365T Frame, 230/460V AC Voltage, 1,782 Nameplate RPM (365TTDBD6060)
- MARATHON MOTORS 3-Phase General Purpose Motor, 10 HP, 256T Frame, 230/460V AC Voltage, 1,180 Nameplate RPM (256TTFCD6076)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 184T Frame, 230/460V AC Voltage, 1,175 Nameplate RPM (184TTDBD6076)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 56HC Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (056T11F15521)
- MARATHON MOTORS 3-Phase General Purpose Motors, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17F15948)
- DAYTON 3-Phase General Purpose Motor, 5 HP, 182/4T Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (36VF05)
- Marathon Motors 3-Phase AC Motors