Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 1 HP, 56C Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM
Mfr # 056T34F5940
Zoro # G5773406
product price: $548.99
/ea
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 1
- RPM Range 3,001-3,600
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 056T34F5940
- Zoro # G5773406
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 9 5/8 in |
Shaft Length | 2 1/16 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 11 11/16 in |
Shaft Dia. | 5/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 3,490, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 3.0-2.8/1.4 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 8M, 50 x 1120mm PL, T140 (1120-8M-50)
- CLIMAX METAL PRODUCTS C-043-S Set Screw Collar (C-043-S)
- GREY PNEUMATIC NUT SPLITTER 5/16" 6" LONG (GPCH125)
- BAILEY Regular Duty Flanged Wheel Bearing 3/4 Id, 1 3/8 Od, 1 1/2 Flange (150080)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (145TTDR16359)
- MARATHON MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,766 Nameplate RPM (213TTDBD6026)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 143T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (143TTFR15642)
- MARATHON MOTORS 3-Phase General Purpose Motor, 40 HP, 324T Frame, 230/460V AC Voltage, 1,780 Nameplate RPM (324TTDBD6026)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 143TC Frame, 230/460V AC Voltage, 3,515 Nameplate RPM (143TTFR6010)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,740 Nameplate RPM (145TTTN16628)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1/2 HP, 56C Frame, 230V AC, 460V AC Voltage, 3,420 Nameplate RPM (CM3537)
- Marathon Motors General Purpose AC Motors