Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 1 HP, 143T Frame, 200V AC Voltage, 1,760 Nameplate RPM
Mfr # 143TTDR16056
Zoro # G0355770
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 1
- RPM Range 1,701-1,800
- Voltage 200V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marathon Motors
- MFR # 143TTDR16056
- Zoro # G0355770
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 2 1/4 in |
Manufacturers Warranty Length | 1 yr |
Shaft Dia. | 7/8 in |
Overall Length | 14 in |
Length Less Shaft | 11 3/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 200V AC, Full Load Amps 3.5 A, 143T Frame, Usable @ 208V No, Usable @ 200V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Cam Follower, Metric, #CF101BR (CF101BR)
- OIL SAFE Utility Lid, w/2 In Outlet, HDPE, Red (100208)
- BESTORQ Aftermarket replacement for A72K Simplicity 1690271(Deck Drive 42") belt, A72K (A72K)
- ZORO SELECT TL Bushing, 2012, 1 3/4 in B Dia, 1.25 in L (2012X1-3/4)
- MARATHON MOTORS 3-Phase General Purpose Motors, 3/4 HP, 56HC Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17D99082)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 56C Frame, 575V AC Voltage, 3,450 Nameplate RPM (056T34F99010)
- MARATHON MOTORS 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1,768 Nameplate RPM (215TTDBD6026)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 3 HP, 56HC Frame, 208-230V AC Voltage (056B34F5328)
- MARATHON MOTORS 3-Phase General Purpose Motor, 20 HP, 256T Frame, 208-230/460V AC Voltage, 1,768 Nameplate RPM (256TTFCD6026)
- MARATHON MOTORS 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (256TTFL16033)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (31LH49)
- Marathon Motors General Purpose AC Motors