Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 1 1/2 HP, 145T Frame, 575V AC Voltage, 1,755 Nameplate RPM
Mfr # 145TTDR16061
Zoro # G5561473
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 1 1/2
- RPM Range 1,701-1,800
- Voltage 575V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 145TTDR16061
- Zoro # G5561473
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 7/8 in |
Length Less Shaft | 10 11/16 in |
Shaft Length | 2 1/4 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 13 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,755, No. of Speeds 1, Voltage 575V AC, Full Load Amps 1.8 A, 145T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-SURE TORQUE Timing Belt, S5M, 15 x 2000mm PL, T400 (150-S5M-2000)
- TIMKEN TIM-3482, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 3482 (3482)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 3-1/4" Bore (MSF-52)
- RELTON A-9 Aluminum Cutting Fluid, -20F To +400F Temp Range:, 4 Oz Can (04Z-A9)
- MARATHON MOTORS Marathon General Purpose Three Phase TEFC Motor, 100 HP, 1785 RPM, 230/460V, TEFC (GT1046A)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (056T17D11050)
- MARATHON MOTORS Motor, OPEN, 48Y, 1/60/115, 1/3,1725 (5KH39QN5514T)
- MARATHON MOTORS 3-Phase Brake Motor, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (5K49KN4563)
- MARATHON MOTORS 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (256TTFL16033)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (5K37MN37)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 200V AC Voltage, 1,740 Nameplate RPM (D2P2H)
- Marathon Motors General Purpose AC Motors