Shop All 3-Phase AC Motors
Marathon Motors
3-Phase Brake Motor, 2 HP, 145TC Frame, 230/460V AC Voltage, 1,745 Nameplate RPM
Mfr # 145TTFR16362
Zoro # G402014862
product price: $1,602.99
/ea
Free Shipping & Returns
$1,602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face
- HP 2
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 145TTFR16362
- Zoro # G402014862
- UPC # 722856051820
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 15 1/2 in |
Manufacturers Warranty Length | 18 mo |
Overall Length | 17 11/16 in |
Shaft Dia. | 7/8 in |
Shaft Length | 2 1/4 in |
Description
Brake Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,745, No. of Speeds 1, Voltage 230/460V AC, 2.00 A Full Load Amps, 145TC Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection No Protection, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face, Motor Mounting Position Horizontal, Inverter Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 1930 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B73)
- DIVERSITECH Motor Run Capacitor, 440V, Round (4JR0545)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (QRS 10 HPD)
- FESTO Standards-Based Cylinder DSNU-20-35-PPV-A (DSNU-20-35-PPV-A)
- MARATHON MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (254TTFCD6070)
- MARATHON MOTORS Permanent Split Capacitor Motor, 1/3 HP, 48Y Frame, 115V AC Voltage, 1,075 Nameplate RPM (048A11T201)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 56C Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (5K38PN47)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 56HZ Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17D3303)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 56C Frame, 115/208-230V AC Voltage (056C17F5321)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 182T Frame, 115/230V AC Voltage, 1,165 Nameplate RPM (182TCDW17084)
- U.S. MOTORS 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U10P1DC)
- Marathon Motors 3-Phase AC Motors