Shop All 3-Phase AC Motors
Marathon Motors
3-Phase Brake Motor, 1 1/2 HP, 56HC Frame, 230/460V AC Voltage, 1,725 Nameplate RPM
Mfr # 056T17F15677
Zoro # G102014827
product price: $1,170.99
/ea
Free Shipping & Returns
$1,170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 1 1/2
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 056T17F15677
- Zoro # G102014827
- UPC # 722856050878
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 1 7/8 in |
Overall Length | 18 11/16 in |
Length Less Shaft | 16 7/8 in |
Shaft Dia. | 5/8 in |
Manufacturers Warranty Length | 18 mo |
Description
Brake Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 230/460V AC, 2.30 A Full Load Amps, 56HC Frame, Usable @ 208V No, Usable @ 200V No, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection No Protection, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEKKER VACUUM TECHNOLOGIES Repair Kit, For Mfr. No. DV0100D-KB4 (4700-2000-027)
- CAMPBELL HAUSFELD 3/8" x 50 ft Rubber Air Hose (PA120700AV)
- AEROQUIP Hydraulic Flange Adapter, 1 in (FF5162-1616S)
- G.L. HUYETT Split Collar, Dbl 3"x2"x11/16"BO (SC2-2000-BO)
- MARATHON MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,772 Nameplate RPM (254TTFCD6026)
- MARATHON MOTORS Motor, General App, 3 Phase, 1 1/2 HP (H885L)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3/4 HP, 80 Frame, 230/460V AC Voltage, 1,690 Nameplate RPM (80T17FH5326)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (143TTFR6032)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 56C Frame, 115/208-230V AC Voltage, 3,450 Nameplate RPM (056C34F5303)
- MARATHON MOTORS 3-Phase General Purpose Motors, 3/4 HP, 56HC Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17D99082)
- MARATHON General Purpose Motor, 15 HP, 3 phase, 1800 RPM, 230/460 V, 254TC Frame, TEFC (GT1222A)
- Marathon Motors 3-Phase AC Motors