Shop All 3-Phase AC Motors
Marathon
Motor, 1/4Hp 115V 1725Rpm 48Yz, Mth171
Mfr # H171
Zoro # G6458641
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon
- MFR # H171
- Zoro # G6458641
- UPC # 00722856039507
- Country of Origin Mexico
- Category 3-Phase AC Motors
Details
Item | Motor,1/4Hp 115V 1725Rpm 48Yz,Mth171 |
Description
Motor,1/4Hp 115V 1725Rpm 48Yz,Mth171
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (3R25)
- KIPP Bushing Long Version, D1=12, H=24, Tool Steel (K1095.1224)
- DONALDSON Seal Clamp, 5 In (127 Mm) Stainless (X007785)
- SPEEDAIRE Filter/Regulator, 80 cfm, 150psi (4ZK87)
- MARATHON Motor G841A, 1,1800, EPFC, 56C, 3/60/230/460 (G841A)
- MARATHON Micro Max Motor 2 Hp, Variable Speed Motor, 3 Phase, 1800 Rpm, 230/460 V, 145Tc (Y368A)
- MARATHON 1 Hp General Purpose Motor, 3 Phase, 1800 Rpm, E2101 (E2101)
- MARATHON Motor Y526, 2,1800, TENV, 145TC, 3/60/230/460 (Y526)
- MARATHON Motor X513, 1,1140, OPEN, 56HZ, 3/60/208-230/460 (X513)
- MARATHON 1/2 Hp General Purpose Farm Duty Motor, 1 Phase, 1800 Rpm, H647 (H647)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3/4 HP, 56 Frame, 115/230V AC Voltage, 3450 Nameplate RPM (EL3506)
- Marathon General Purpose AC Motors