Shop All 3-Phase AC Motors
Marathon
Motor, 1/4Hp 115V 1725Rpm 48Y, Mtb302
Mfr # B302
Zoro # G6458809
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marathon
- MFR # B302
- Zoro # G6458809
- Country of Origin Mexico
- Category 3-Phase AC Motors
Details
Item | Motor,1/4Hp 115V 1725Rpm 48Y,Mtb302 |
Description
Motor,1/4Hp 115V 1725Rpm 48Y,Mtb302
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Repair Kit (JTA176K)
- TRITAN Riveted Chain, Single Strand, SS, Link (80-1SS CL)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, H Series (VHC6-6M)
- ZORO SELECT QD Bushing, Series SD, Bore 1 In (SD1)
- MARATHON Micro Max Motor 2 Hp, Variable Speed Motor, 3 Phase, 1800 Rpm, 230/460 V, 145Tc (Y368A)
- MARATHON 1.5 Hp General Purpose Motor, 1 Phase, 1800 Rpm, C1160 (C1160)
- MARATHON General Purpose Motor, 3 HP, 3 Ph, 60 Hz, 230/460 V, 3600 RPM, 182T Frame, TEFC (GT1009)
- MARATHON 1 Hp General Purpose Motor, 1 Phase, 3600 Rpm, G359 (G359)
- MARATHON 1.5 Hp General Purpose Farm Duty Motor, 1 Phase, 1800 Rpm (C1909)
- MARATHON 5 Hp General Purpose Motor, 3 Phase, 3600 Rpm, GT1312A (GT1312A)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (VM3541)
- Marathon General Purpose AC Motors