Shop All 3-Phase AC Motors
Marathon
Motor, 1/4Hp 115V 1725Rpm 48Y Dp, Mtb206
Mfr # B206
Zoro # G6458702
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon
- MFR # B206
- Zoro # G6458702
- Country of Origin Mexico
- Category 3-Phase AC Motors
Details
Item | Motor,1/4Hp 115V 1725Rpm 48Y Dp,Mtb206 |
Description
Motor,1/4Hp 115V 1725Rpm 48Y Dp,Mtb206
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLAIR Air Compressor, 2 HP, 115V, 135 psi (FC2002)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (J88 OH)
- FESTO Standards-Based Cylinder DNC-32-250-PPV-A (DNC-32-250-PPV-A)
- STEELMAN 1/4" Plated Brass 3-In-1 Universal Quick Disconnect Coupler with 1/4" Male NPT Threads (UQC14M-IND)
- MARATHON 0.75 Hp General Purpose Motor, 3 Phase, 900 Rpm (H181)
- MARATHON Motor Y602, 1/2,1800, EPNV, 56C, 3/60/230/460 (Y602)
- MARATHON 2 Hp General Purpose Motor, 3 Phase, 1800 Rpm, U424A (U424A)
- MARATHON 3 Hp General Purpose Motor, 3 Phase, 1800 Rpm, GT0010A (GT0010A)
- MARATHON Motor G841A, 1,1800, EPFC, 56C, 3/60/230/460 (G841A)
- MARATHON 1.5 Hp General Purpose Motor, 1 Phase, 1800 Rpm, CG239 (CG239)
- WEG 3-Phase General Purpose Motor, 2 HP, 90L Frame, 460V AC Voltage, 1,755 Nameplate RPM (13984010)
- Marathon General Purpose AC Motors