Shop All 3-Phase AC Motors
Marathon
Motor, 1/3Hp 115V 1725Rpm 48Z, Mth165
Mfr # H165
Zoro # G6458389
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon
- MFR # H165
- Zoro # G6458389
- UPC # 00722856040008
- Country of Origin Mexico
- Category 3-Phase AC Motors
Details
Item | Motor,1/3Hp 115V 1725Rpm 48Z,Mth165 |
Description
Motor,1/3Hp 115V 1725Rpm 48Z,Mth165
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROSTA Sprocket Wheel Set, 10 mm Bore Dia. (06510002)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-15/16" Bore (SF-47)
- MAIN FILTER Hydraulic Filter, replaces WIX R19C10GB, Return Line, 10 micron, Outside-In (MF0062309)
- PIX V-Belt, 3L Wrapped, 3/8 X 51 (3L510)
- MARATHON 3/4 Hp General Purpose Pump Motor, 3 Phase, 3600 Rpm, KG219 (KG219)
- MARATHON 30 Hp General Purpose Motor, 3 Phase, 1800 Rpm, GT0067 (GT0067)
- MARATHON General Purpose Motor, 7.50 HP, 3 phase, 3600 RPM, 208-230/460 V, 184T Frame, ODP (GT0015A)
- MARATHON Motor G841A, 1,1800, EPFC, 56C, 3/60/230/460 (G841A)
- MARATHON 10 Hp General Purpose Motor, 3 Phase, 1800 Rpm, GT1019A (GT1019A)
- MARATHON Motor G828, 1/3,1800, EPNV, 56C, 3/60/208-230/460 (G828)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (M3531)
- Marathon 3-Phase AC Motors