Shop All Wheelbarrows & Yard Carts
Marathon Industries
Marathon Knobby Tread Flat Free Wheelbarrow Tire
Mfr # 00047
Zoro # G908658171
product price: $70.39
/ea
$70.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Type Wheelbarrow Tire
- Color White
- Overall Width 3.6 in
- Weight 8
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Industries
- MFR # 00047
- Zoro # G908658171
- UPC # 813117000470
- Country of Origin China
- Category Wheelbarrows & Yard Carts
Dimensions
Overall Width | 3.6 in |
Details
Wheel Type | Wheelbarrow Tire |
Color | White |
Weight | 8 |
Assembled/Unassembled | Assembled |
Description
The 4.80/4.00-8 tire is commonly used on contractor-grade wheelbarrows, garden trailers, roofing equipment, spreaders, and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUDUBON Caged Tube Feeder (NATUBE3)
- BLOEM VERANDA BOXCHOCOLATE 14"" (57314CH)
- AFTERMARKET Tachometer Fits Case IH International Harvester 454 464 484 574 Hydro 584 (66455C1)
- BRIGGS & STRATTON Bolt, Shoulder - 3/8-16 x 1-3/4 (2172622SM)
- MARATHON INDUSTRIES Marathon 20001 Pneumatic Wheelbarrow Ribbed Tread Tire (20001******)
- HI-RUN Hi-Run Sawtooth 25 PSI 4.1" x 3.5-4" 4-Ply Tire and Wheel (CT1009)
- NEXT2NATURE 5 cu ft. Green & Black Poly Wheelbarrow Yard Rover (NE752305)
- GARDENISED Outdoor Steel Leaf Patio Lawn and Garden Storage Cart on Wheels, Green (QI004519)
- TRICAM TIRE RUBBR PNEUMTC 13""D (FR1035)
- SCENIC ROAD Scenic Road Frame Kit for Wheelbarrow (3559)
- MARASTAR Marastar 263720 13 in. Pneumatic Universal Wheelbarrow Wheels (263720)
- Marathon Industries Wheelbarrows & Yard Carts