Shop All Cart, Truck & Dolly Parts
Marathon Industries
Marathon Flat Free Cart Tire
Mfr # 00065
Zoro # G608595875
product price: $87.79
/ea
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3.6 in
- Color White
- Assembled Yes
- Weight 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Industries
- MFR # 00065
- Zoro # G608595875
- UPC # 813117000654
- Country of Origin China
- Category Cart, Truck & Dolly Parts
Dimensions
Overall Width | 3.6 in |
Details
Color | White |
Assembled | Yes |
Weight | 8 |
Description
The 4.80/4.00-8 tire is commonly used on contractor-grade wheelbarrows, garden trailers, roofing equipment, spreaders, and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Furniture & Crate Mover, 4,000 lb. Cap, PK2 (13V412)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 4 in W, Nylon, Yellow (EE2804NFX12)
- METALTECH Guard Rail, 6-53/64 ft.L, Steel, 100 lb. (M-MGR7)
- MEADOW LANE Satin Nickel Rail Bracket for Ladder Rail (EG.301.02)
- MARATHON INDUSTRIES Marathon Pneumatic Tire & Tube 20601 - 2.80/2.50-4 Jag Tread - 8.5" x 3" (20601)
- MARATHON INDUSTRIES Marathon Flat Free Tire 00210 - 4.10/3.50-4 Sawtooth Tread - 2.25" Offset - 5/8" Bearings (210)
- EMPI AXLES/BOOTS Rear Axle Seal Kit Ea, 00-9910-B (00-9910-B)
- DAYTON Handle (NOB7901)
- ZORO SELECT Replacement Tire/Tube, 8 x 2.5 In. (1NWX1)
- CM Control Station, 2 Button, 1 Speed, Black (36900B)
- COFFING HOISTS Capacitor (JL8104)
- Marathon Industries Cart, Truck & Dolly Parts