Shop All Plate Casters
Marathon Industries
Marathon Flat-Free 10 Rigid Caster
Mfr # 00301
Zoro # G508595784
product price: $67.79
/ea
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Width 3.3
- Type 10" Rigid Caster
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Industries
- MFR # 00301
- Zoro # G508595784
- UPC # 813117003013
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Width | 3.3 |
Details
Type | 10" Rigid Caster |
Color | Gray |
Description
10 Rigid Caster with Flat Free Tire. Our flat free tires are made out of polyurethane foam. They have the bounce and cushion of an air-filled tire but offer the benefit of no flats Not for highway use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Rubber, 5 in., 145 lb. (RN05Z5205)
- STREN-FLEX Synthetic Web Sling, Type 6, 8 ft L, 2 in W, Nylon, Black (RE2-902-08)
- VESTIL ALUM GANTRY CRANE CASTER 8X2 TOTAL LOCK, PK4 (AHA-2/4-TLC)
- QUANTUM STORAGE SYSTEMS Mobile Bin Cart 45 in H x 24 in W (BC212434M1BL)
- MARATHON INDUSTRIES Marathon 00315 8" Flat-Free Rigid Caster (315)
- MARATHON INDUSTRIES Marathon 8 Flat-Free Rigid Caster (00315)
- MARATHON INDUSTRIES Marathon Flat Free 8 Swivel Caster (00316)
- MARATHON INDUSTRIES Marathon 00301 Flat-Free 10" Rigid Caster (301)
- MARATHON INDUSTRIES Marathon Flat-Free 10 Swivel Caster (00302)
- SERVICE CASTER 3 Inch Phenolic Wheel Swivel Top Plate Caster with Brake (SCC-20S314-PHS-TLB)
- SERVICE CASTER Universal Kitchen Casters - 5" Red Wheel - 4 Swivel w/Brake (SCC-20S514-PPUB-RED-TLB-TPU1-4)
- Marathon Industries Plate Casters