Shop All Flat Free Wheels
Marathon Industries
Marathon 4.10/3.50-4 Flat Free Tire on Wheel, 2.25 Offset Hub, 5/8 Ball Bearings, Sawtooth Tread
Mfr # 00210
Zoro # G408653652
product price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Width 3.6
- Caster Wheel/Tread Material Polyurethane
- Hub Type Tire & Rim
- Tread Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Industries
- MFR # 00210
- Zoro # G408653652
- UPC # 813117002108
- Country of Origin China
- Category Flat Free Wheels
Dimensions
Wheel Width | 3.6 |
Details
Caster Wheel/Tread Material | Polyurethane |
Hub Type | Tire & Rim |
Tread Color | Black |
Description
4.10/3.50-4 10.5 diameter with a 2.25 offset hub and 3/4 ball bearings. This tire and wheel assembly is commonly used on air compressors, hand trucks dollies, generators, pressure washers and other utility equipment. Comes pre-mounted on a solid steel, silver wheel for quick and easy installation. Has the same feel and handling of an air-filled tire. Features a load capacity of 250 pounds and a sawtooth tread for the perfect balance of traction and maneuverability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 275 lb. (32J974)
- RICHELIEU HARDWARE Appliance Casters, Fixed, with Threaded Stem, Zinc, White (F22817)
- WERNER 12 ft Fiberglass Twin Platform Stepladder, 300 lb Capacity (PT7410-4C)
- VESTIL Guard Rail Straight Rail, 48" (GR-H2R-BO-4-HDG)
- MARATHON INDUSTRIES Marathon Flat Free Ribbed Tread (00083)
- MARATHON INDUSTRIES Marathon Jag Tread Flat Free (00026)
- MARATHON INDUSTRIES Marathon Ribbed Tread Flat Free Cart Tire (00063)
- MARATHON INDUSTRIES Marathon Flat Free Ribbed Tread (00081)
- MARASTAR Flat Free Wheel, Polyurethane, 400lb, White (30326)
- MARASTAR Flat Free Wheel, Polyurethane, 250lb, Black (92001)
- CASTERHQ 8"x2.5", 2.5" Centered HUB Flat Free Hand Truck Wheel, 450 LB Cap (ZRB-8P7-C)
- Marathon Industries Flat Free Wheels