Shop All Wheelbarrows & Yard Carts
Marathon Industries
Marathon 20001 Pneumatic Wheelbarrow Ribbed Tread Tire
Mfr # 20001******
Zoro # G208658161
product price: $46.65
/ea
$46.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Type Wheelbarrow Tire
- Overall Width 3.6 in
- Assembled/Unassembled Assembled
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Industries
- MFR # 20001******
- Zoro # G208658161
- UPC # 813117200016
- Country of Origin China
- Category Wheelbarrows & Yard Carts
Dimensions
Overall Width | 3.6 in |
Details
Wheel Type | Wheelbarrow Tire |
Assembled/Unassembled | Assembled |
Color | White |
Description
This tire is commonly used on contractor-grade wheelbarrows, garden trailers, roofing equipment, spreaders, and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGRI-FAB 175 lb. capacity Broadcast Spreader (45-03297)
- CHAPIN Pump Assembly W/ Rod (6-4612)
- PROTARP 40 ft x 50 ft Heavy Duty 22 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-202-40X50)
- A & I PRODUCTS BLADE-MOWER, XHT, 18", 5/8", NOTCH 18" x2.5" x1" (A-B1SC2801)
- MARATHON INDUSTRIES Marathon Industries 00314 8 in. Swivel Caster with Pneumatic Tire (314)
- MARATHON INDUSTRIES Marathon Knobby Tread Flat Free Wheelbarrow Tire (00047)
- PRECISION PRODUCTS Precision Products RW200 16 in. Pneumatic Dump Cart Replacement Tire (183513)
- NATURE SPRING Collapsible Utility Wagon with Telescoping Handle, Heavy Duty Folding Wheeled Cart for Outdoor Use (911123NNU)
- MARATHON Tire Wb Universal Fltfre (00265)
- MARATHON Tire Wb Fltfre 4.8/4.0X8 (00001)
- HI-RUN Wheelbarrow Tire, 4.80/4.00-84 Ply, Rib (CT1003)
- Marathon Industries Lawn & Garden Tools