Shop All Conduit, Wire Reel & Cable Racks
Marathon Industries
Marathon 00026N 2.80/2.50-4 Narrow Centipede Flat Free - 3" Centered - 1/2" Bearings
Mfr # 00026N
Zoro # G102593773
product price: $79.39
/ea
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2.4 in.
- Material Alloy Steel, Polyurethane
- Finish Alloy Steel
- Color Gray
- For Use With Smaller hand trucks (dollies) and most types of utility carts featuring a rigid or swivel caster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Industries
- MFR # 00026N
- Zoro # G102593773
- UPC # 813117100262
- Country of Origin China
- Category Conduit, Wire Reel & Cable Racks
Dimensions
Overall Width | 2.4 in. |
Details
Item | Narrow Centipede Flat Free Hand Truck/Utility Cart Tire on Wheel - 3" Centered Hub - 1/2" Bearings |
Material | Alloy Steel, Polyurethane |
Finish | Alloy Steel |
Color | Gray |
For Use With | Smaller hand trucks (dollies) and most types of utility carts featuring a rigid or swivel caster |
Description
MARATHON 00026N 2.80/2.50-4 NARROW CENTIPEDE FLAT FREE, 1/2" BEARINGS, 3" CENTERED OUR FLAT FREE TIRES ARE MADE OUT OF POLYURETHANE FOAM. THEY HAVE THE BOUNCE AND CUSHION OF AN AIR-FILLED TIRE BUT OFFER THE BENEFIT OF NO FLATS!! NOT FOR HIGHWAY USE.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Solid Door Storage Cabinet, 36 in W, 72 in H, 24 in D, Black (415S24MA-ME)
- DURHAM MFG Heavy Duty Bin Cabinet, 72 in W, 72 in H, 24" D, 72 Bins (5023-72-5295)
- GLOBAL INDUSTRIAL 1 Size Crossover Pipe Fitting 1.375 Fitting I.D. (798727)
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HW4CC8478-4CL)
- DURHAM MFG Wall mountable cable tie rack with 5 compartments (298-95)
- JONARD TOOLS Spool and Reel Rack, Steel, 18inH x 17inW (CC-2721)
- LITTLE GIANT Wire Reel Cart, Open Back Model (RT4-5TL)
- DAYTON Wire Reel Caddy, Stand Alone, H 44-3/8 In (34D658)
- GLOBAL INDUSTRIAL Reel Rack Starter Unit 48inW x 24inD x 96inH (653173)
- GLOBAL EQUIPMENT Reel Rack Starter Unit 48"W x 36"D x 96"H (653176)
- DURHAM MFG Wire Terminal Cabinet (297B-95)
- Marathon Industries Conduit, Wire Reel & Cable Racks