Shop All 3-Phase AC Motors
Marathon
General Purpose Low Voltage IEC Motor 1.50 Hp, 3 phase, 1200 RPM, 230/460 V, 100L Frame
Mfr # R917
Zoro # G506604365
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$801.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marathon
- MFR # R917
- Zoro # G506604365
- UPC # 722856175663
- Country of Origin India
- Category 3-Phase AC Motors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (056T11F5308)
- G.L. HUYETT Extension 1/4"28SAE-LTx1/4"28SAE-LT CSZn (H336551)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R928005891, Return Line, 10 micron (ZX-R928005891)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size, 60 Series (H8-62)
- MARATHON 20 Hp General Purpose Motor, 3 Phase, 1800 Rpm, GT1025A (GT1025A)
- MARATHON Motor 1 Hp Variable Speed Motor, 3 Phase, 1800 Rpm, 230/460 V, 56C Frame, Epnv (Y604)
- MARATHON 7.50 Hp General Purpose Motor, 3 Phase, 3600 Rpm, GT1015A (GT1015A)
- MARATHON General Purpose Low Voltage IEC Motor 15 Hp, 3 phase, 3600 RPM, 230/460 V, 160M Frame, TEFC (R833)
- MARATHON Motor G122, 1 1/2,1800, DP, 56, 3/60/208-230/460 (G122)
- MARATHON 0.75 Hp General Purpose Motor, 1 Phase, 1800 Rpm, B318 (B318)
- MARATHON MOTORS 3-Phase Brake Motor, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (5K49KN4563)
- Marathon 3-Phase AC Motors