Shop All Motor Starter Accessories
Marathon
7.50 Hp Definite Purpose Ac Motor, 3 Phase, 1200 Rpm
Mfr # S513
Zoro # G2618591
product price: $3,491.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,491.99
Free 30-Day Returns
Key Features
- Weight 2.56
- Material Steel
- Outside Diameter 3
- Storage Width 3
- Bore Type Reboreable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon
- MFR # S513
- Zoro # G2618591
- UPC # 722856042880
- Country of Origin United States
- Category Motor Starter Accessories
Dimensions
Outside Diameter | 3 |
Storage Width | 3 |
Storage Height | 2.625 |
Face Width | 1.75 |
Storage Length | 3 |
Length through Bore | 2.625 |
Hub Dia. | 2 |
Pitch Diameter | 2.6 |
Details
Weight | 2.56 |
Material | Steel |
Bore Type | Reboreable |
Hub Style | B |
Pressure Angle | 14.5 |
Hub Projection (In.) | 0.875 |
Diametral Pitch | 5 |
Min. Bore | 1.0625 |
Max. Bore | 1.25 |
Class | 6 |
Gear Type | B |
Number Of Teeth | 13 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Rigid Lr Assembly, Stamped Alum., 3" (RLR300)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 2P 20A (C25BNB220A)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (LP1K1201BD)
- ELECTRIDUCT Large Hook Channel Cable Raceway- 59" x 1 Piece- Black (SR-ED-H-LG-BK)
- MARATHON 0.50 Hp General Purpose, 3 Phase, 1800 Rpm, 230/460 V, 71 Frame, Tefc (R387)
- MARATHON 10 Hp Permanent Magnet (Pmac) Motor, 3 Phase, 1800 Rpm, NM2419 (NM2419)
- MARATHON 0.50 Hp General Purpose, 3 Phase, 1800 Rpm, 230/460 V, 71 Frame, Tefc (R367)
- MARATHON 3/4 Hp Aeration Fan Motor, 1 Phase, 3600 Rpm (C1467)
- MARATHON 10 Hp Permanent Magnet (Pmac) Motor, 3 Phase, 1800 Rpm, NM2420 (NM2420)
- MARATHON 2 Hp General Purpose, 3 Phase, 1800 Rpm, 230/460 V, 90L Frame, Tefc (R398A)
- BALDOR-RELIANCE Fan Cover Kit (FFC05)
- Marathon Motor Controls