Shop All 3-Phase AC Motors
Marathon
3/4 Hp General Purpose Pump Motor, 3 Phase, 3600 Rpm, KG219
Mfr # KG219
Zoro # G2488023
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon
- MFR # KG219
- Zoro # G2488023
- UPC # 722856032447
- Country of Origin Mexico
- Category 3-Phase AC Motors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Tapered Bushing, 1.25-in. Bore Dia., 2-in. Outside Dia., 1-in. Length through bore (1310 X 1 1/4)
- PRINCE Outlet Section (SVE21)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 7.90 in OD (753C)
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron (4GPF5)
- MARATHON Motor K457, 1/2,1800, TENV, 56C, 3/60/208-230/460 (K457)
- MARATHON Motor H803, 3,1725, DP, 56HZ, 3/60/50/208-230/460 (H803)
- MARATHON General Purpose Low Voltage IEC Motor 3 Hp, 3 phase, 1800 RPM, 230/460 V, 100L Frame, TEFC (R822)
- MARATHON 75 Hp General Purpose Motor, 3 Phase, 1200 Rpm, GT1044A (GT1044A)
- MARATHON Motor U759, 1 1/2,1800, DP, 145T, 3/60/230/460 (U759)
- MARATHON 1.5 Hp General Purpose Motor, 1 Phase, 1800 Rpm, CG239 (CG239)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 3/4 HP, 56 Frame, 230V AC, 460V AC Voltage, 1,725 Nameplate RPM (RM3112A)
- Marathon 3-Phase AC Motors