Shop All Motor Starter Accessories
Marathon
15 Hp Definite Purpose Ac Motor, 3 Phase, 1800 Rpm
Mfr # S518
Zoro # G2616178
product price: $3,648.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,648.99
Free 30-Day Returns
Key Features
- Weight 5.88
- Material Steel
- Outside Diameter 4
- Storage Height 2.625
- Max. Bore 1.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon
- MFR # S518
- Zoro # G2616178
- UPC # 722856042910
- Country of Origin United States
- Category Motor Starter Accessories
Dimensions
Outside Diameter | 4 |
Storage Height | 2.625 |
Pitch Diameter | 3.6 |
Hub Dia. | 3 |
Face Width | 1.75 |
Storage Length | 4 |
Storage Width | 4 |
Length through Bore | 2.625 |
Details
Weight | 5.88 |
Material | Steel |
Max. Bore | 1.875 |
Class | 6 |
Gear Type | B |
Hub Projection (In.) | 0.875 |
Bore Type | Reboreable |
Min. Bore | 1.0625 |
Pressure Angle | 14.5 |
Diametral Pitch | 5 |
Hub Style | B |
Number Of Teeth | 18 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 32 A, Reversing: No (XTCE032C01TD)
- SQUARE D Buck Boost Transformer, 250 VA, NEMA 3R, 80 °C, 16/32V AC, 120/240V AC (250SV46B)
- SQUARE D Thermal Unit, 14.00 to 15.00A (A21.3)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20232BB40)
- MARATHON 3 Hp General Purpose, 3 Phase, 3600 Rpm, 230/460 V, 90L Frame, Tefc (R399A)
- MARATHON 3/4 Hp Aeration Fan Motor, 1 Phase, 3600 Rpm (C1467)
- MARATHON 10 Hp Permanent Magnet (Pmac) Motor, 3 Phase, 1800 Rpm, NM2420 (NM2420)
- MARATHON 3 Hp General Purpose, 3 Phase, 3600 Rpm, 575 V, 90S Frame, Tefc (R421A)
- MARATHON 10 Hp Permanent Magnet (Pmac) Motor, 3 Phase, 1800 Rpm, NM2419 (NM2419)
- MARATHON 2 Hp General Purpose, 3 Phase, 1800 Rpm, 230/460 V, 90L Frame, Tefc (R398A)
- NOARK Mms 0.25-0.4A Class 10 (MMS-32H-0.4A)
- Marathon Motor Starter Accessories