Shop All Pneumatic Wheels
Marastar
Tubed Pneumatic Wheel, 10 in. Dia, 350 lb.
Mfr # 4DE47
Zoro # G1908514
original price:
$14.09
9% off
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 10 in
- Wheel Width 3 in
- Load Rating Range 300 to 999 lb.
- Load Rating 300 lb
- For Axle Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marastar
- MFR # 4DE47
- Zoro # G1908514
- Country of Origin China
- Category Pneumatic Wheels
Dimensions
Wheel Dia. | 10 in |
Wheel Width | 3 in |
For Axle Size | 5/8 in |
Hub Length | 2 1/4 in |
Bore Dia. | 5/8 in |
Fits Axle Dia. | 5/8" |
Tire Rim Dia. | 4 1/2 in |
Description
Pneumatic Wheel, 300 lb Load Rating, Sawtooth Tread, 10 in Wheel Dia., 3 in Wheel Width, For Axle Size 5/8 in, 4.10/3.50-4, Standard Tire Rim Type, Offset Hub Position, 2 1/4 in Hub Length, Steel Hub Material, No Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES WINCH MOUNT, MTG KIT JL RUBI OE CARRIER PLT (101255)
- TMI Replacement Strips, Smooth, 12in, Clear, PK5 (999-00009)
- CHAMPION SPORTS Scooter With Handles, Blue/yellow, 4 Rubber Swivel Casters, Plastic, 12 X 12 (PGH12)
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Gray (1/3CU-L GRAY)
- MARASTAR Jd Turf Pneu Tire Asmb 15X6.00-6 (21426)
- MARASTAR Craftsman Turf Pneu Tire Asmbl 15X6.00-6 (21446)
- MARASTAR Jd Turf Pneu Tire Asmbly 15X6.00-6, PK2 (21425)
- MARASTAR Craftsman Turf Pneu Asmbl 15X6.00-6, PK2 (21446-2PK)
- MARATHON Smooth Flat Free 11X4.00-5Lp, 5 C, 3/4 (01410P)
- HAMILTON Pneumatic Tire, 16In 480-8 For The 5Vg83 (W-166-PRT-1)
- MARATHON Ribbed Flat Free Tire 24X2, 2.25 C, 3/4 (93001)
- Marastar Pneumatic Wheels