Shop All Lawn Mower Wheels & Hubs
This Product is Discontinued
Marastar
Trailer Tire, Rubber, Size ST175/80R13 (Discontinued)
Mfr # 80331
Zoro # G0226541
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size ST175/80R13
- Material Rubber
- Weight Capacity (Lb.) 1,360 lb
- Inflation PSI 50 psi
- Tread Pattern Turf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marastar
- MFR # 80331
- Zoro # G0226541
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Size | ST175/80R13 |
Tread Depth | 6.5 |
Outside Dia. | 23.9 in |
Outside Diameter | 23.9 in |
Details
Material | Rubber |
Weight Capacity (Lb.) | 1,360 lb |
Inflation PSI | 50 psi |
Item | Trailer Tire |
Tread Pattern | Turf |
Weight | 27 lb |
Ply | 6 Ply |
Tire Material | Rubber |
Description
Trailer Tire, Outside Diameter 23.9 in, Tread Pattern Turf, Ply 6 Ply, Tire Material Rubber, Tread Depth 6.5, Weight 27 lb
Restrictions
- WARNING: This product can expose you to chemicals including Naphthalene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.