Shop All Tire Tubes
This Product is Discontinued
Marastar
Trailer Inner Tube, Size 4.80x12 (Discontinued)
Mfr # 80321
Zoro # G9188746
This Product is Discontinued
Key Features
- Used For ASB1051, ASB1053
- Valve TR13
- Size 4.80x12
- Weight 1.1 lb
- Product Type Trailer Inner Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marastar
- MFR # 80321
- Zoro # G9188746
- Country of Origin China
- Category Tire Tubes
Dimensions
Size | 4.80x12 |
Compatible Tire Size | 4.80 x 12 |
Details
Used For | ASB1051, ASB1053 |
Valve | TR13 |
Item | Trailer Inner Tube |
Weight | 1.1 lb |
Product Type | Trailer Inner Tube |
Compatible Vehicle Type | Trailers |
Compatible Tire Manufacturer Model Number | ASB1051, ASB1053 |
Valve Type | TR13 |
Description
Trailer Inner Tube, Product Type Trailer Inner Tube, Compatible Vehicle Type Trailers, Compatible Tire Size 4.80 x 12, Valve Type TR13, Compatible Tire Manufacturer Model Number ASB1051, ASB1053, Weight 1.1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.