Shop All Rubber Wheels
Marastar
Solid Rubber Wheel, 8 in Dia, 500 lb, Black
Mfr # 16V338
Zoro # G4392272
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Hub Type Offset
- Hub Length 2 1/4 in
- Fits Axle Dia. 5/8"
- Tread Ribbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marastar
- MFR # 16V338
- Zoro # G4392272
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 2 1/4 in |
Fits Axle Dia. | 5/8" |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Tire Rim Dia. | 4 3/4 in |
Bore Dia. | 5/8 in |
For Axle Size | 5/8 in |
Description
Flat-Free Solid Rubber Wheel, 500 lb Load Rating, Ribbed Tread, 8 in Wheel Dia., 2 in Wheel Width, For Axle Size 5/8 in, 8x2, Standard Tire Rim Type, Offset Hub Position, 2 1/4 in Hub Length, Plastic Hub Material, No Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 9 ft L, 1 in W, Polyester, Silver (EE1801TFX9)
- CASTERHQ 5"x2" Swivel Caster Yoke, RIG, Fork, Frame, Capacity UP to 1,250 LBS (HD6650-01-Y)
- ZORO SELECT Platform Truck, 3600lb, 60in x 30in, 40in H (EPTRB36608PU95)
- SERVICE CASTER 8 Inch Kingpinless Semi Steel Wheel Swivel Top Plate Caster SCC, 4PK (SCC-KP30S820-SSR-4)
- MARASTAR Hand Truck Wheel, 5/8in Bore Dia, Centered (40N432)
- MARASTAR Hand Truck Wheel, 3/4 in. Bore Dia, Offset, Tread: Ribbed (40N435)
- MARASTAR Hand Truck Wheel, 5/8 in. Bore Dia, 600 lb (40N438)
- MARASTAR Hand Truck Wheel, 3/4 in. Bore Dia, 600 lb (40N439)
- MARASTAR Hand Truck Wheel, 5/8 in. Bore Dia, Offset, Tread: Ribbed (40N434)
- MARASTAR Solid Rubber Wheel, 10 in. Dia., 440 lb. (16V341)
- CC CREST Caster Wheel, Blue TPR Rubber, 5" (CDP-Z-236)
- Marastar Rubber Wheels