Shop All Rubber Wheels
Marastar
Solid Rubber Wheel, 6 in Dia, 250 lb, Black
Mfr # 16V339
Zoro # G4392297
original price:
$24.83
8% off
new price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Duty
- Hub Type Symmetrical
- Hub Length 2 7/16 in
- Fits Axle Dia. 1/2"
- Tread Centipede
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marastar
- MFR # 16V339
- Zoro # G4392297
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 2 7/16 in |
Fits Axle Dia. | 1/2" |
Wheel Dia. | 6 in |
Wheel Width | 1 in |
Tire Rim Dia. | 4 in |
Bore Dia. | 1/2 in |
For Axle Size | 1/2 in |
Description
Flat-Free Solid Rubber Wheel, 250 lb Load Rating, Centipede Tread, 6 in Wheel Dia., 1 in Wheel Width, For Axle Size 1/2 in, 6x2, Standard Tire Rim Type, Center Mount Hub Position, 2 7/16 in Hub Length, Steel Hub Material, No Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR Caster; 6x2 Rigid Fork, 8mm Thick; 6x2 Heavy Duty Polyurethane Wheel, (40CR620HU63X-03)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 3 in W, Polyester, Yellow (EE1603DFX6)
- COTTERMAN 18 ft 8 in Fixed Ladder, Steel, 16 Steps, Forward Exit, Gray Powder Coated Finish (F16W C1)
- QUICK PRODUCTS Quick Products QP-BOPQCB Blow Out Plug with Brass Quick Connect (QP-BOPQCB)
- MARASTAR Solid Rubber Wheel, 8 in Dia, 280 lb, Black (16V340)
- MARASTAR Solid Rubber Wheel, 10 in. Dia., 440 lb. (16V341)
- MARASTAR Solid Rubber Wheel, 10 in. Dia., 550 lb. (16V333)
- MARASTAR Solid Rubber Wheel, 10 in. Dia., 350 lb. (16V336)
- MARASTAR Hand Truck Wheel, 5/8in, Bore Dia, Centered (40N436)
- MARASTAR Hand Truck Wheel, 5/8in Bore Dia, Centered (40N432)
- ZORO SELECT Caster Wheel, Rubber, 6-1/4 in., 880 lb. (ALEV 160/20K-BB0.5)
- Marastar Rubber Wheels