Shop All Rubber Wheels
Marastar
Solid Rubber Wheel, 10 in. Dia., 550 lb.
Mfr # 16V333
Zoro # G4392245
original price:
$16.99
10% off
new price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Hub Type Offset
- Hub Length 2 1/4 in
- Fits Axle Dia. 5/8"
- Tread Ribbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marastar
- MFR # 16V333
- Zoro # G4392245
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 2 1/4 in |
Fits Axle Dia. | 5/8" |
Wheel Dia. | 10 in |
Wheel Width | 2 in |
Tire Rim Dia. | 6 in |
Bore Dia. | 5/8 in |
For Axle Size | 5/8 in |
Description
Flat-Free Solid Rubber Wheel, 550 lb Load Rating, Ribbed Tread, 10 in Wheel Dia., 2 in Wheel Width, For Axle Size 5/8 in, 10x2.75, Standard Tire Rim Type, Offset Hub Position, 2 1/4 in Hub Length, Plastic Hub Material, No Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Performance Series Drum Dolly for 120 lb. Keg (DD16)
- NOBLELIFT STAINLESS MANUAL LIFT TABLE-PLATFORM SIZE: 19.75" x 32"-CAP: 1100 LBS (TF110S)
- COTTERMAN Crossover Bridge, 6 Step, Aluminum, 90In. H (6SCA24A7C50P3)
- AMERIHOME Two Step Mini Step Ladder (MSL2BX)
- MARASTAR Solid Rubber Wheel, 6 in Dia, 250 lb, Black (16V339)
- MARASTAR Solid Rubber Wheel, 8 in Dia, 280 lb, Black (16V340)
- MARASTAR Hand Truck Wheel, 5/8 in. Bore Dia, 600 lb (40N438)
- MARASTAR Hand Truck Wheel, 5/8in, Bore Dia, Centered (40N436)
- MARASTAR Hand Truck Wheel, 3/4 in. Bore Dia, 600 lb (40N439)
- MARASTAR Hand Truck Wheel, 3/4 in. Bore Dia, Offset, Tread: Ribbed (40N435)
- MARASTAR Hand Truck Wheel, 5/8 in. Bore Dia, Offset, Tread: Ribbed (40N434)
- Marastar Caster Wheels