Shop All Rubber Wheels
Marastar
Solid Rubber Wheel, 10 in. Dia., 440 lb.
Mfr # 16V341
Zoro # G4457616
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Hub Type Offset
- Hub Length 2 1/4 in
- Fits Axle Dia. 5/8"
- Tread Centipede
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marastar
- MFR # 16V341
- Zoro # G4457616
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 2 1/4 in |
Fits Axle Dia. | 5/8" |
Wheel Dia. | 10 in |
Wheel Width | 3 in |
Tire Rim Dia. | 4 1/2 in |
Bore Dia. | 5/8 in |
For Axle Size | 5/8 in |
Description
Flat-Free Solid Rubber Wheel, 440 lb Load Rating, Centipede Tread, 10 in Wheel Dia., 3 in Wheel Width, For Axle Size 5/8 in, 4.10/3.50-4, Standard Tire Rim Type, Offset Hub Position, 2 1/4 in Hub Length, Steel Hub Material, No Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 3/32 VC TO 3/16 7X7 WR 250 FT, 4501290 (4501290)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 3 in W, Polyester, Silver (EN2803TX6)
- VESTIL GUARD RAIL SYSTEM BLACK PLASTIC END CAP (GR-H2R-CAP-BK)
- TRI-ARC 96 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (KDEC106162)
- MARASTAR Solid Rubber Wheel, 10 in. Dia., 550 lb. (16V333)
- MARASTAR Hand Truck Wheel, 3/4in Bore Dia, Centered (40N433)
- MARASTAR Hand Truck Wheel, 5/8 in. Bore Dia, Offset, Tread: Ribbed (40N434)
- MARASTAR Solid Rubber Wheel, 10 in. Dia., 350 lb. (16V336)
- MARASTAR Solid Rubber Wheel, 8 in Dia, 280 lb, Black (16V340)
- MARASTAR Hand Truck Wheel, 3/4 in. Bore Dia, 600 lb (40N439)
- ZORO SELECT Caster Wheel, 200 lb., 5 D x 1-1/4In (1KB17)
- Marastar Caster Wheels