Shop All Pneumatic Wheels
This Product is Discontinued
Marastar
Pneumatic Wheel, 8 in. Dia., 220 lb. (Discontinued)
Mfr # 26W996
Zoro # G4805665
This Product is Discontinued
Key Features
- Wheel Dia. 8 1/2 in
- Wheel Width 2 in
- Load Rating Range 0 to 299 lb
- Load Rating 220 lb
- For Axle Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marastar
- MFR # 26W996
- Zoro # G4805665
- Country of Origin China
- Category Pneumatic Wheels
Dimensions
Wheel Dia. | 8 1/2 in |
Wheel Width | 2 in |
For Axle Size | 1/2 in |
Hub Length | 3 1/2 in |
Bore Dia. | 1/2 in |
Fits Axle Dia. | 1/2" |
Tire Rim Dia. | 4 in |
Description
Pneumatic Wheel, 220 lb Load Rating, Sawtooth Tread, 8 1/2 in Wheel Dia., 2 in Wheel Width, For Axle Size 1/2 in, 2.50/2.80-4, Easy Maintenance Tire Rim Type, Center Mount Hub Position, 3 1/2 in Hub Length, Steel Hub Material, No Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.