Shop All Pneumatic Wheels
This Product is Discontinued
Marastar
Pneumatic Wheel, 6 in. Dia., 200 lb. (Discontinued)
Mfr # 26W995
Zoro # G4815702
This Product is Discontinued
Key Features
- Wheel Dia. 6 in
- Wheel Width 1 3/4 in
- Load Rating Range 0 to 299 lb
- Load Rating 200 lb
- For Axle Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marastar
- MFR # 26W995
- Zoro # G4815702
- Country of Origin China
- Category Pneumatic Wheels
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 1 3/4 in |
For Axle Size | 1/2 in |
Hub Length | 2 7/16 in |
Bore Dia. | 1/2 in |
Tire Rim Dia. | 4 in |
Fits Axle Dia. | 1/2" |
Description
Pneumatic Wheel, 200 lb Load Rating, Centipede Tread, 6 in Wheel Dia., 1 3/4 in Wheel Width, For Axle Size 1/2 in, 6x2, Easy Maintenance Tire Rim Type, Center Mount Hub Position, 2 7/16 in Hub Length, Steel Hub Material, No Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.