Shop All Lawn Mower Wheels & Hubs
Marastar
Lawn/Garden Tire, Rubber, Size 9x3.5-4
Mfr # 21018
Zoro # G9527239
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Diameter 9"
- Size 9x3.5-4
- Material Rubber
- Tread Pattern Smooth
- Ply 2 Ply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marastar
- MFR # 21018
- Zoro # G9527239
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Wheel Diameter | 9" |
Size | 9x3.5-4 |
Outside Dia. | 9.1 in |
Outside Diameter | 9 in |
Tire Size | 9X3.50-4 |
Details
Material | Rubber |
Tread Pattern | Smooth |
Ply | 2 Ply |
Item | Lawn/Garden Tire |
Weight Capacity (Lb.) | 350 lb |
Weight | 4 lb |
Inflation PSI | 30 psi |
Tire Material | Rubber |
Weight Capacity | 350 lb |
Maximum Pressure | 30 psi |
Tire Type | Lawn Mower Tire |
Product Type | Tire Only |
Description
Lawn/Garden Tire, Tire Type Lawn Mower Tire, Outside Diameter 9 in, Tire Size 9X3.50-4, Weight Capacity 350 lb, Tread Pattern Smooth, Maximum Pressure 30 psi, Product Type Tire Only, Ply 2 Ply, Tire Material Rubber, Weight 4 lb
Restrictions
- WARNING: This product can expose you to chemicals including Naphthalene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Guide-Cable (731-1313C)
- OREGON Magnum Gatorline Square Trimmer Line, .095" by 681', 3Lb Spool (22-895)
- MTD Spndl Asm-Fab Deck (01007491P)
- PESTWEST USA LLC PestWest CFL Shatter Resistant Replacement Lamp For Sunburst'S & Naturale Fly Killers 18W (130-000247)
- MARASTAR Lawn/Garden Tire, Rubber, Size 13x5.0-6 (20302)
- MARASTAR Lawn/Garden Tire, Rubber, Size 4.00-6 (20003)
- MARASTAR Lawn/Garden Tire, Rubber, Size 11x4.0-5 (20402)
- MARASTAR Lawn/Garden Tire, Rubber, Size 13x6.5-6 (20260)
- MARASTAR Lawn/Garden Tire, Rubber, Size 13x6.5-6 (20263)
- STENS Wheel Bearing Ariens Most 21" Walk Behind Mowers Bunton 410 215-211 (215-211)
- A & I PRODUCTS TIRE-TURF, 26X12X12, 4 PLY 0" x0" x0" (A-B1SUT565)
- Marastar Lawn Mower Wheels & Hubs