Shop All Lawn Mower Wheels & Hubs
Marastar
Lawn/Garden Tire, Rubber, Size 4.00-6
Mfr # 20003
Zoro # G9526986
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4.00-6
- Material Rubber
- Outside Dia. 13 in
- Tread Pattern SU12
- Weight Capacity (Lb.) 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marastar
- MFR # 20003
- Zoro # G9526986
- UPC # 00695636616970
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Size | 4.00-6 |
Outside Dia. | 13 in |
Hub Length | 6 in |
Bearing Size | 5/8 in |
Tire Size | 4.00-6 |
Outside Diameter | 13 in |
Details
Material | Rubber |
Tread Pattern | SU12 |
Weight Capacity (Lb.) | 300 lb |
Ply | 4 Ply |
Inflation PSI | 30 psi |
Weight | 5 lb |
Item | Lawn/Garden Tire |
Weight Capacity | 300 lb |
Maximum Pressure | 30 psi |
Tire Material | Rubber |
Tire Type | Wheelbarrow Tire |
Product Type | Tire Only |
Description
Lawn/Garden Tire, Tire Type Wheelbarrow Tire, Outside Diameter 13 in, Tire Size 4.00-6, Weight Capacity 300 lb, Tread Pattern SU12, Maximum Pressure 30 psi, Product Type Tire Only, Ply 4 Ply, Tire Material Rubber, Weight 5 lb
Restrictions
- WARNING: This product can expose you to chemicals including Naphthalene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit Muffler-Filter Side (24 786 27-S)
- AMS One-Piece Mud Auger, Dia 2 3/4 In (400.49)
- MTD Plate-Shave (05000-0637)
- RAINBIRD NATIONAL SLS 712' ADJ Spr Nozzle (12AP-C1)
- MARASTAR Lawn/Garden Tire, Rubber, Size 13x6.5-6 (20260)
- MARASTAR Lawn/Garden Tire, Rubber, Size 13x5.0-6 (20302)
- MARASTAR Lawn/Garden Tire, Rubber, Size 11x4.0-5 (20402)
- MARASTAR Lawn/Garden Tire, Rubber, Size 9x3.5-4 (21018)
- MARASTAR Lawn/Garden Tire, Rubber, Size 13x6.5-6 (20263)
- STENS Zero-Flat Wheel Assembly For 4.10X3.50-4 175-590 (175-590)
- A & I PRODUCTS WHEEL-TRACTION, 13X5X6, WHITE 0" x0" x0" (A-B1WL61)
- Marastar Lawn Mowers & Accessories