Shop All Lawn Mower Wheels & Hubs
This Product is Discontinued
Marastar
Lawn/Garden Tire, Rubber, Size 24x12.0-10 (Discontinued)
Mfr # 24122
Zoro # G0226727
Free Shipping & Returns
This Product is Discontinued
Key Features
- Wheel Diameter 24"
- Size 24x12.00-12
- Material Rubber
- Tread Depth 9.8
- Weight Capacity (Lb.) 1,710 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marastar
- MFR # 24122
- Zoro # G0226727
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Wheel Diameter | 24" |
Size | 24x12.00-12 |
Tread Depth | 9.8 |
Outside Dia. | 23.8 in |
Outside Diameter | 23.8 in |
Details
Material | Rubber |
Item | Lawn/Garden Tire |
Weight Capacity (Lb.) | 1,710 lb |
Ply | 4 Ply |
Weight | 21 lb |
Tread Pattern | Turf |
Inflation PSI | 20 psi |
Tire Material | Rubber |
Description
Lawn/Garden Tire, Outside Diameter 23.8 in, Tread Pattern Turf, Ply 4 Ply, Tire Material Rubber, Tread Depth 9.8, Weight 21 lb
Restrictions
- WARNING: This product can expose you to chemicals including Naphthalene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.