Shop All Lawn Mower Wheels & Hubs
Marastar
Lawn/Garden Tire, Rubber, Size 13x6.5-6
Mfr # 20263
Zoro # G9527056
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 13x6.5-6
- Material Rubber
- Inflation PSI 30 psi
- Outside Dia. 13.6 in
- Ply 2 Ply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marastar
- MFR # 20263
- Zoro # G9527056
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Size | 13x6.5-6 |
Outside Dia. | 13.6 in |
Outside Diameter | 13 in |
Tire Size | 13X6.50-6 |
Details
Material | Rubber |
Inflation PSI | 30 psi |
Item | Lawn/Garden Tire |
Ply | 2 Ply |
Tread Pattern | Smooth |
Weight Capacity (Lb.) | 310 lb |
Weight | 9 lb |
Weight Capacity | 310 lb |
Product Type | Tire Only |
Tire Type | Lawn Mower Tire |
Tire Material | Rubber |
Maximum Pressure | 30 psi |
Description
Lawn/Garden Tire, Tire Type Lawn Mower Tire, Outside Diameter 13 in, Tire Size 13X6.50-6, Weight Capacity 310 lb, Tread Pattern Smooth, Maximum Pressure 30 psi, Product Type Tire Only, Ply 2 Ply, Tire Material Rubber, Weight 9 lb
Restrictions
- WARNING: This product can expose you to chemicals including Naphthalene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Decal 27 Hp (24 113 124-S)
- KOHLER Air Cleaner Cover (32 096 33-S)
- AMERICAN YARD PRODUCTS V-Belt (140294)
- MTD Carburetor Gasket (951-12451)
- MARASTAR Lawn/Garden Tire, Rubber, Size 11x4.0-5 (20402)
- MARASTAR Lawn/Garden Tire, Rubber, Size 4.00-6 (20003)
- MARASTAR Lawn/Garden Tire, Rubber, Size 13x6.5-6 (20260)
- MARASTAR Lawn/Garden Tire, Rubber, Size 9x3.5-4 (21018)
- MARASTAR Lawn/Garden Tire, Rubber, Size 13x5.0-6 (20302)
- BRIGGS & STRATTON 8 x 1.75 Wheel, Gray (7035727YP)
- A & I PRODUCTS TIRE-SMOOTH, 11X4X5, 4 PLY 11" x11" x4" (A-B1TI51)
- Marastar Lawn Mowers & Accessories