Shop All Lawn Mower Wheels & Hubs
Marastar
Lawn/Garden Tire, Rubber, Size 13x6.5-6
Mfr # 20260
Zoro # G0226611
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Diameter 13"
- Size 13x6.5-6
- Material Rubber
- Ply 4 Ply
- Outside Dia. 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marastar
- MFR # 20260
- Zoro # G0226611
- UPC # 00813117202652
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Wheel Diameter | 13" |
Size | 13x6.5-6 |
Outside Dia. | 13 in |
Tire Size | 13X6.50-6 |
Outside Diameter | 13 in |
Details
Material | Rubber |
Ply | 4 Ply |
Inflation PSI | 28 psi |
Tread Pattern | Smooth |
Weight | 5 lb |
Weight Capacity (Lb.) | 480 lb |
Item | Lawn/Garden Tire |
Product Type | Tire Only |
Weight Capacity | 480 lb |
Tire Material | Rubber |
Tire Type | Lawn Mower Tire |
Maximum Pressure | 28 psi |
Description
Lawn/Garden Tire, Tire Type Lawn Mower Tire, Outside Diameter 13 in, Tire Size 13X6.50-6, Weight Capacity 480 lb, Tread Pattern Smooth, Maximum Pressure 28 psi, Product Type Tire Only, Ply 4 Ply, Tire Material Rubber, Weight 5 lb
Restrictions
- WARNING: This product can expose you to chemicals including Naphthalene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FURRION Furrion 431861 Square Marine Power Smart Inlet 30A/125V - White (110614)
- TOMCAT Vertical Bait Station for Rats (33446)
- TECUMSEH Real One - Air Cleaner (70) (35500)
- STENS Brake Cleaner 752-880 For Non-Chlorinated 14 Oz. (752-880)
- MARASTAR Lawn/Garden Tire, Rubber, Size 13x5.0-6 (20302)
- MARASTAR Lawn/Garden Tire, Rubber, Size 11x4.0-5 (20402)
- MARASTAR Lawn/Garden Tire, Rubber, Size 9x3.5-4 (21018)
- MARASTAR Lawn/Garden Tire, Rubber, Size 4.00-6 (20003)
- MARASTAR Lawn/Garden Tire, Rubber, Size 13x6.5-6 (20263)
- STENS Drive Wheel For Mtd 12Av569Q597 205-712 734-04018C (205-712)
- STENS Quad Traxx Tire 16X6.50-8 4 Ply Tubeless For Lawn Mower Atv 160-814 (160-814)
- Marastar Lawn Mower Wheels & Hubs