Shop All Rubber Wheels
This Product is Discontinued
Marastar
Hand Truck Wheel, 5/8 in. Bore Dia, Offset (Discontinued)
Mfr # 40N430
Zoro # G8986887
This Product is Discontinued
Key Features
- Caster Load Rating Range Light-Medium Duty
- Hub Type Offset
- Hub Length 2 1/4 in
- Fits Axle Dia. 5/8"
- Tread Ribbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marastar
- MFR # 40N430
- Zoro # G8986887
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 2 1/4 in |
Fits Axle Dia. | 5/8" |
Wheel Dia. | 8 in |
Wheel Width | 1 1/2 in |
Tire Rim Dia. | 4 13/16 in |
Bore Dia. | 5/8 in |
For Axle Size | 5/8 in |
Description
Flat-Free Solid Rubber Wheel, 500 lb Load Rating, Ribbed Tread, 8 in Wheel Dia., 1 1/2 in Wheel Width, For Axle Size 5/8 in, 8x2, Standard Tire Rim Type, Offset Hub Position, 2 1/4 in Hub Length, Plastic Hub Material, No Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.