Shop All Rubber Wheels
Marastar
Hand Truck Wheel, 5/8 in. Bore Dia, 600 lb
Mfr # 40N438
Zoro # G8986966
original price:
$47.94
8% off
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Hub Type Centered
- Hub Length 3 1/4 in
- Fits Axle Dia. 5/8"
- Tread Ribbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marastar
- MFR # 40N438
- Zoro # G8986966
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 3 1/4 in |
Fits Axle Dia. | 5/8" |
Wheel Dia. | 12 in |
Wheel Width | 2 in |
Tire Rim Dia. | 8 in |
Bore Dia. | 5/8 in |
For Axle Size | 5/8 in |
Description
Flat-Free Solid Rubber Wheel, 600 lb Load Rating, Ribbed Tread, 12 in Wheel Dia., 2 in Wheel Width, For Axle Size 5/8 in, 12x3, Standard Tire Rim Type, Center Mount Hub Position, 3 1/4 in Hub Length, Steel Hub Material, No Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster w/Totl Lk, 5 in, 300 lb (P17S-RP050K-ST1-TB-001)
- ASHLAND CONVEYOR Roller Bracket, For 7/16 In Hex Axle (L BRKT 7/16H 1.88)
- ERICKSON 2"X10Ft 3300 lb Re-Tractable Ratchet Tie Downs Black (34416)
- WESCO Commercial Quality Panel Cart (270388)
- MARASTAR Hand Truck Wheel, 5/8 in. Bore Dia, Offset, Tread: Ribbed (40N434)
- MARASTAR Solid Rubber Wheel, 10 in. Dia., 550 lb. (16V333)
- MARASTAR Solid Rubber Wheel, 8 in Dia, 500 lb, Black (16V338)
- MARASTAR Hand Truck Wheel, 5/8in Bore Dia, Centered (40N432)
- MARASTAR Solid Rubber Wheel, 8 in Dia, 280 lb, Black (16V340)
- MARASTAR Hand Truck Wheel, 3/4 in. Bore Dia, 600 lb (40N439)
- ZORO SELECT Caster Wheel, Gray, 70 Shore A, 1/2 in Bore (5VT79)
- Marastar Caster Wheels