Shop All Rubber Wheels
Marastar
Hand Truck Wheel, 3/4 in. Bore Dia, Offset, Tread: Ribbed
Mfr # 40N435
Zoro # G8986932
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Hub Type Offset
- Hub Length 2 1/4 in
- Fits Axle Dia. 3/4"
- Tread Ribbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marastar
- MFR # 40N435
- Zoro # G8986932
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 2 1/4 in |
Fits Axle Dia. | 3/4" |
Wheel Dia. | 9 7/8 in |
Wheel Width | 1 7/8 in |
Tire Rim Dia. | 4 1/2 in |
Bore Dia. | 3/4 in |
For Axle Size | 3/4 in |
Description
Flat-Free Solid Rubber Wheel, 550 lb Load Rating, Ribbed Tread, 9 7/8 in Wheel Dia., 1 7/8 in Wheel Width, For Axle Size 3/4 in, 10x2.5, Standard Tire Rim Type, Offset Hub Position, 2 1/4 in Hub Length, Plastic Hub Material, No Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Legrand Rectangle Steel 1 gang Extension Starter Box Ivory (V5751)
- COSCO Handtruck, Hybrid, 3-1, Commercial, Aluminum, 800-1000 Lbs Capacity (12312ABL1E)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 3 in W, Nylon, Yellow (EE2603NTX10)
- US CARGO CONTROL Double Stud Fitting (1529-DS)
- MARASTAR Solid Rubber Wheel, 10 in. Dia., 440 lb. (16V341)
- MARASTAR Solid Rubber Wheel, 8 in Dia, 500 lb, Black (16V338)
- MARASTAR Solid Rubber Wheel, 8 in Dia, 280 lb, Black (16V340)
- MARASTAR Solid Rubber Wheel, 10 in. Dia., 550 lb. (16V333)
- MARASTAR Hand Truck Wheel, 5/8 in. Bore Dia, 600 lb (40N438)
- MARASTAR Hand Truck Wheel, 5/8 in. Bore Dia, Offset, Tread: Ribbed (40N434)
- HAMILTON Mort Wheel, 20X3 1-1/4Rb (W-2030-R-1-1/4)
- Marastar Caster Wheels