Shop All Recreational Vehicle Accessories
Marastar
Golf Cart Tire, Rubber, Size 18x8.5 8-8.5
Mfr # 20114
Zoro # G0226523
Free Shipping & Returns
$97.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Weight Capacity (Lb.) 815 lb
- Outside Dia. 18 in
- Tread Pattern SU12
- Tread Depth 8.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marastar
- MFR # 20114
- Zoro # G0226523
- Country of Origin China
- Category Recreational Vehicle Accessories
Dimensions
Outside Dia. | 18 in |
Tread Depth | 8.1 in |
Size | 18x8.5-8 |
Tire Size | 18X8.5-8 5 Lug |
Outside Diameter | 18 in |
Details
Material | Rubber |
Weight Capacity (Lb.) | 815 lb |
Tread Pattern | SU12 |
Weight | 16 lb |
Inflation PSI | 24 psi |
Ply | 4 Ply |
Item | Golf Cart Tire |
Product Type | Tire Only |
Tire Type | Golf Cart Tire |
Tire Material | Rubber |
Weight Capacity | 815 lb |
Maximum Pressure | 24 psi |
Description
Golf Cart Tire, Tire Type Golf Cart Tire, Outside Diameter 18 in, Tire Size 18X8.5-8 5 Lug, Weight Capacity 815 lb, Tread Pattern SU12, Maximum Pressure 24 psi, Product Type Tire Only, Ply 4 Ply, Tire Material Rubber, Tread Depth 8.1 in, Weight 16 lb
Restrictions
- WARNING: This product can expose you to chemicals including Naphthalene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Gold Steel Patio Arm Chair with Round Back (CO-3-GD-GG)
- MTD Module Asm Rfi (753-06420)
- A & I PRODUCTS Cogged Classical V-Belt (1/2" X 30") 14" x1" x4" (A-AX28)
- VICTOR TERRO Ant Bait 2.2 oz (T300)
- MARASTAR Golf Cart Tire, Rubber, Size 20x10.0-10 (20510)
- MARASTAR Golf Cart Tire, Rubber, Size 18x8.5 8-8.4 (20113)
- CAMCO Rv Twist Connect Kit (39543)
- RV DESIGNER RV Designer A502 Curtain Kit - Wall Mount Track (A502)
- LIPPERT GROUND CONTROL 3.0 ELECTRIC LEVELING SYSTEM; 6-POINT (675817)
- CLASSIC ACCESSORIES UTV Cab Enclosure, Black (18-117-010401-00)
- VALTERRA Valterra A01-0187VP Flexible Tank Wand - 40" (A01-0187VP)
- Marastar Recreational Vehicle Accessories