Shop All Flat Free Wheels
Marastar
Flat Free Wheel, Polyurethane, 500lb, White
Mfr # 00056
Zoro # G5128532
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 15 1/2 in
- Fits Axle Dia. 3/4"
- Wheel Width 3 1/2 in
- Caster Wheel/Tread Material Polyurethane
- Load Rating 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marastar
- MFR # 00056
- Zoro # G5128532
- UPC # 813117000562
- Country of Origin China
- Category Flat Free Wheels
Dimensions
Wheel Dia. | 15 1/2 in |
Fits Axle Dia. | 3/4" |
Wheel Width | 3 1/2 in |
Hub Length | 3 in |
Tire Rim Dia. | 8 5/8 in |
Bore Dia. | 3/4 in |
For Axle Size | 3/4 in |
Description
Flat-Free Polyurethane Foam Wheel, 500 lb Load Rating, Knobby Tread, 15 1/2 in Wheel Dia., 3 1/2 in Wheel Width, For Axle Size 3/4 in, 4.80/4.00-8, Standard Tire Rim Type, Center Mount Hub Position, 3 in Hub Length, Steel Hub Material, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDCASTER 4" X 2-5/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 220 lb (TG04TPP281SWTS07)
- HSI Four Leg Nylon Bridle Slng, 2 in Web Width, 6ft L, Oblong Link to Eye, 12,000lb (QO-EE1-802-06)
- LOOS Wire Rope Sleeve, 3/32 In, 122 Copper (SL2-3P)
- ZORO SELECT Self-Dumping Hopper, 20.3 cu. ft. Cap. (7577LPYellow)
- MARASTAR Never Flat Wheel, 8 in. Dia., 300 lb. (2LY54)
- MARASTAR Flat Free Wheel, Polyurethane, 350lb, White (00081)
- MARASTAR Flat Free Wheel, Polyurethane, 500lb, White (00047)
- MARASTAR Flat Free Wheel, Polyurethane, 275 lb, Gray (00025)
- MARASTAR Flat Free Wheel, Polyurethane, 500lb, White (00001)
- MARASTAR Flat Free Wheel, Polyurethane, 500lb, White (00063)
- MARASTAR Flat Free Wheel, Polyurethane, 300 lb, Gray (30031)
- Marastar Flat Free Wheels