Shop All Flat Free Wheels
Marastar
Flat Free Wheel, Polyurethane, 500lb, White
Mfr # 00030
Zoro # G9479784
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 15 1/2 in
- Fits Axle Dia. 1"
- Wheel Width 3 5/8 in
- Caster Wheel/Tread Material Polyurethane
- Load Rating 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marastar
- MFR # 00030
- Zoro # G9479784
- Country of Origin China
- Category Flat Free Wheels
Dimensions
Wheel Dia. | 15 1/2 in |
Fits Axle Dia. | 1" |
Wheel Width | 3 5/8 in |
Hub Length | 6 in |
Bore Dia. | 1 in |
Tire Rim Dia. | 9 3/4 in |
For Axle Size | 1 in |
Description
Flat-Free Polyurethane Foam Wheel, 500 lb Load Rating, Smooth Tread, 15 1/2 in Wheel Dia., 3 5/8 in Wheel Width, For Axle Size 1 in, 4.80/4.00-8, Standard Tire Rim Type, Center Mount Hub Position, 6 in Hub Length, Steel Hub Material, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fork Truck Boom, 4,000 lb, Red (60JC98)
- US CARGO CONTROL Tie Down Chain Assembly 5/16" x 16' w/ Clevis Grab Hooks - Grade 80 (TC5161680)
- DAYTON Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Yellow (35XF35)
- JAMCO Platform Truck, 1200 lb., SS, 48 in x 24 in (XP248U500)
- MARASTAR Flat Free Wheel, Polyurethane, 400lb, White (30426)
- MARASTAR Flat Free Wheel, Polyurethane, 275 lb, Gray (00026)
- MARASTAR Flat Free Wheel, Polyurethane, 300 lb, Gray (30031)
- MARASTAR Flat Free Wheel, Polyurethane, 350lb, White (00081)
- MARASTAR Flat Free Wheel, Polyurethane, 500lb, White (00001)
- MARASTAR Flat Free Wheel, Polyurethane, 350lb, White (00003)
- METABO Non-Woven Corrugated wheel 4x4 P180 (623567000)
- Marastar Caster Wheels