Shop All Flat Free Wheels
Marastar
Flat Free Wheel, Polyurethane, 500lb, White
Mfr # 00001
Zoro # G5104592
product price: $51.55
/ea
$51.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 15 1/2 in
- Fits Axle Dia. 5/8"
- Wheel Width 3 in
- Caster Wheel/Tread Material Polyurethane
- Load Rating 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marastar
- MFR # 00001
- Zoro # G5104592
- UPC # 813117000012
- Country of Origin China
- Category Flat Free Wheels
Dimensions
Wheel Dia. | 15 1/2 in |
Fits Axle Dia. | 5/8" |
Wheel Width | 3 in |
Hub Length | 6 in |
Bore Dia. | 5/8 in |
Tire Rim Dia. | 9 3/4 in |
For Axle Size | 5/8 in |
Description
Flat-Free Polyurethane Foam Wheel, 500 lb Load Rating, Ribbed Tread, 15 1/2 in Wheel Dia., 3 in Wheel Width, For Axle Size 5/8 in, 4.80/4.00-8, Standard Tire Rim Type, Center Mount Hub Position, 6 in Hub Length, Steel Hub Material, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Rivet and Cotter - 3" - 50 pack (0068-038-50)
- ZORO SELECT Caster Wheel, 350 lb., 3-1/2" Wheel Dia. (426A71)
- CHECKERS Wheel Chock, 8-1/4 In H, Urethane, Yellow (AT3512-AC-Y)
- BLUFF MANUFACTURING Dockboard, Steel, 20,000 lb, 72 x 72 In (20C7272)
- MARASTAR Flat Free Wheel, Polyurethane, 350lb, White (00003)
- MARASTAR Flat Free Wheel, Polyurethane, 250lb, Black (92001)
- MARASTAR Flat Free Wheel, Polyurethane, 400lb, White (30426)
- MARASTAR Flat Free Wheel, Polyurethane, 400lb, White (30326)
- MARASTAR Flat Free Wheel, Polyurethane, 500lb, White (00056)
- MARASTAR Flat Free Wheel, Polyurethane, 500lb, White (00063)
- CASTERHQ 8"x2.5", 2.5" Centered HUB Flat Free Hand Truck Wheel, 450 LB Cap (ZRB-8P7-C)
- Marastar Flat Free Wheels