Shop All Flat Free Wheels
Marastar
Flat Free Wheel, Polyurethane, 400lb, White
Mfr # 30426
Zoro # G5104504
product price: $68.65
/ea
$68.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 5/16 in
- Fits Axle Dia. 3/4"
- Wheel Width 2 1/2 in
- Caster Wheel/Tread Material Polyurethane
- Load Rating 400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marastar
- MFR # 30426
- Zoro # G5104504
- UPC # 813117304264
- Country of Origin China
- Category Flat Free Wheels
Dimensions
Wheel Dia. | 6 5/16 in |
Fits Axle Dia. | 3/4" |
Wheel Width | 2 1/2 in |
Hub Length | 3 in |
Tire Rim Dia. | 6 1/2 in |
Bore Dia. | 3/4 in |
For Axle Size | 3/4 in |
Description
Flat-Free Polyurethane Foam Wheel, 400 lb Load Rating, Turf Tread, 6 5/16 in Wheel Dia., 2 1/2 in Wheel Width, For Axle Size 3/4 in, 15x6.50-6, Standard Tire Rim Type, Center Mount Hub Position, 3 in Hub Length, Steel Hub Material, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Conveyor Table, 22 In.Between Frame (33VE07)
- WERNER Three-Person Scaffolding Stage, 16 Ft. L (3216)
- CAMPBELL CHAIN & FITTINGS 3/32" 7 x 7 Cable, Galvanized Wire, 500 Feet per Reel (7000327)
- VESTIL Economy Spreader Beam (SBM-60-8)
- MARASTAR Flat Free Wheel, Polyurethane, 300 lb, Gray (00014)
- MARASTAR Flat Free Wheel, Polyurethane, 500lb, White (00063)
- MARASTAR Flat Free Wheel, Polyurethane, 400lb, White (30226)
- MARASTAR Flat Free Wheel, Polyurethane, 300 lb, Gray (30030)
- MARASTAR Flat Free Wheel, Polyurethane, 300 lb, Gray (00015)
- MARASTAR Never Flat Wheel, 10 in. Dia., 350 lb. (4DE48)
- MARASTAR Flat Free Wheel, Polyurethane, 500lb, White (00065)
- Marastar Caster Wheels