Shop All Flat Free Wheels
Marastar
Flat Free Wheel, Polyurethane, 400lb, White
Mfr # 30326
Zoro # G5104522
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 13 5/16 in
- Fits Axle Dia. 3/4"
- Wheel Width 2 1/2 in
- Caster Wheel/Tread Material Polyurethane
- Load Rating 400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marastar
- MFR # 30326
- Zoro # G5104522
- UPC # 813117010141
- Country of Origin China
- Category Flat Free Wheels
Dimensions
Wheel Dia. | 13 5/16 in |
Fits Axle Dia. | 3/4" |
Wheel Width | 2 1/2 in |
Hub Length | 3 1/16 in |
Bore Dia. | 3/4 in |
Tire Rim Dia. | 6 7/8 in |
For Axle Size | 3/4 in |
Description
Flat-Free Polyurethane Foam Wheel, 400 lb Load Rating, Turf Tread, 13 5/16 in Wheel Dia., 2 1/2 in Wheel Width, For Axle Size 3/4 in, 13x5.00-6, Standard Tire Rim Type, Center Mount Hub Position, 3 1/16 in Hub Length, Steel Hub Material, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S FOR SAFETY Double Swivel Ring - M 12 x1.75 (DSR M 12)
- JET Lever Chain Hoist, 3000 lb. Load Capacity, 20 ft Hoist Lift (JLP-150A-20)
- PINPOINT 4YX96 Complete Wheel Kit for Manual Pallet Jack - Black (PI2097751)
- COFFING HOISTS Coffing Idler Guide (250J8)
- MARASTAR Flat Free Wheel, Polyurethane, 500lb, White (00063)
- MARASTAR Flat Free Wheel, Polyurethane, 300 lb, Gray (30030)
- MARASTAR Flat Free Wheel, Polyurethane, 400lb, White (30226)
- MARASTAR Never Flat Wheel, 8 in. Dia., 300 lb. (2LY54)
- MARASTAR Flat Free Wheel, Polyurethane, 500lb, White (00047)
- MARASTAR Flat Free Wheel, Polyurethane, 350lb, White (00081)
- MARASTAR Flat Free Wheel, Polyurethane, 300 lb, Gray (00014)
- Marastar Flat Free Wheels