Shop All Flat Free Wheels
Marastar
Flat Free Wheel, Polyurethane, 400lb, White
Mfr # 00145
Zoro # G7615684
product price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 12 7/16 in
- Fits Axle Dia. 3/4"
- Wheel Width 1 7/8 in
- Caster Wheel/Tread Material Polyurethane
- Load Rating 400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marastar
- MFR # 00145
- Zoro # G7615684
- UPC # 813117001453
- Country of Origin China
- Category Flat Free Wheels
Dimensions
Wheel Dia. | 12 7/16 in |
Fits Axle Dia. | 3/4" |
Wheel Width | 1 7/8 in |
Hub Length | 4 1/2 in |
Tire Rim Dia. | 7 1/16 in |
Bore Dia. | 3/4 in |
For Axle Size | 3/4 in |
Description
Flat-Free Polyurethane Foam Wheel, 400 lb Load Rating, Sawtooth Tread, 12 7/16 in Wheel Dia., 1 7/8 in Wheel Width, For Axle Size 3/4 in, 4.10/3.50-6, Standard Tire Rim Type, Center Mount Hub Position, 4 1/2 in Hub Length, Steel Hub Material, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR 4-Position Swvl Lock, For 4.5x6.25 Top Plate (PSL-04)
- BETA Steel Tool Cart, 3 Shelves, 440 lbs (051000003)
- ALBION 6" X 2" Non-Marking Polyurethane Swivel Caster, Face Brake, Loads Up To 1200 lb (16PI06201SFBA)
- CASTERHQ Floor Truck Lock, 5" (FLPLS5)
- MARASTAR Flat Free Wheel, Polyurethane, 500lb, White (00047)
- MARASTAR Flat Free Wheel, Polyurethane, 500lb, White (00001)
- MARASTAR Never Flat Wheel, 8 in. Dia., 300 lb. (2LY54)
- MARASTAR Flat Free Wheel, Polyurethane, 275 lb, Gray, Tread: Sawtooth (00091)
- MARASTAR Flat Free Wheel, Polyurethane, 275 lb, Gray (00025)
- MARASTAR Flat Free Wheel, Polyurethane, 300 lb, Gray (30030)
- MARATHON INDUSTRIES Marathon Jag Tread Flat Free (00026)
- Marastar Flat Free Wheels