Shop All Flat Free Wheels
Marastar
Flat Free Wheel, Polyurethane, 400lb, White
Mfr # 00126
Zoro # G7545806
original price:
$41.97
15% off
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 12 7/16 in
- Fits Axle Dia. 3/4"
- Wheel Width 1 7/8 in
- Caster Wheel/Tread Material Polyurethane
- Load Rating 400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marastar
- MFR # 00126
- Zoro # G7545806
- UPC # 813117001262
- Country of Origin China
- Category Flat Free Wheels
Dimensions
Wheel Dia. | 12 7/16 in |
Fits Axle Dia. | 3/4" |
Wheel Width | 1 7/8 in |
Hub Length | 3 in |
Bore Dia. | 3/4 in |
Tire Rim Dia. | 7 1/16 in |
For Axle Size | 3/4 in |
Description
Flat-Free Polyurethane Foam Wheel, 400 lb Load Rating, Sawtooth Tread, 12 7/16 in Wheel Dia., 1 7/8 in Wheel Width, For Axle Size 3/4 in, 4.10/3.50-6, Standard Tire Rim Type, Center Mount Hub Position, 3 in Hub Length, Steel Hub Material, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Shackle, 1 in., 25,000 lb., Screw Pin (1017582)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R1824A6E10B4D3C1P6)
- US CARGO CONTROL 1" x 12' White Tent Strap w/ Cover, Bull Nose Hook & Double D-Ring (2612BNSH1DDR-WHT-WRP)
- ZORO SELECT Conveyor H-Stand With Casters, 22BF (1PDP4)
- MARASTAR Flat Free Wheel, Polyurethane, 400lb, White (30226)
- MARASTAR Polyurethane Flat Free Wheel, 300 lb, Gray (01014)
- MARASTAR Flat Free Wheel, Polyurethane, 250lb, Black (92001)
- MARASTAR Never Flat Wheel, 10 in. Dia., 350 lb. (4DE48)
- MARASTAR Flat Free Wheel, Polyurethane, 150 lb, Gray (33102)
- MARASTAR Flat Free Wheel, Polyurethane, 300 lb, Gray (00014)
- CASTERHQ 8"x2" Drywall Cart Wheel- Non-Marking TPR Wheel, 700lbs each (CB8X2TPRW)
- Marastar Caster Wheels