Shop All Flat Free Wheels
Marastar
Flat Free Wheel, Polyurethane, 350lb, White
Mfr # 00083
Zoro # G5104547
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 13 5/16 in
- Fits Axle Dia. 3/4"
- Wheel Width 1 7/8 in
- Caster Wheel/Tread Material Polyurethane
- Load Rating 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marastar
- MFR # 00083
- Zoro # G5104547
- UPC # 813117000838
- Country of Origin China
- Category Flat Free Wheels
Dimensions
Wheel Dia. | 13 5/16 in |
Fits Axle Dia. | 3/4" |
Wheel Width | 1 7/8 in |
Hub Length | 3 in |
Bore Dia. | 3/4 in |
Tire Rim Dia. | 8 5/8 in |
For Axle Size | 3/4 in |
Description
Flat-Free Polyurethane Foam Wheel, 350 lb Load Rating, Ribbed Tread, 13 5/16 in Wheel Dia., 1 7/8 in Wheel Width, For Axle Size 3/4 in, 3.50/2.50-8, Standard Tire Rim Type, Center Mount Hub Position, 3 in Hub Length, Steel Hub Material, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Plug Packing (E3S112003)
- GLOBAL INDUSTRIAL Hardwood Dolly - Open Deck, 24 x 16, 1000 Lb. Capacity (952150)
- ZORO SELECT Pneumatic Caster, 350 lb. Load, Swivel (P21S-P080WK-14-H10)
- DEWALT 16' x 1.5 in Ratchet Straps, 3300 lb, 2PK (DXBC33002)
- MARASTAR Silver Polyurethane Flat Free Wheel (2-Pack) (30210)
- MARASTAR Flat Free Wheel, Polyurethane, 275 lb, Gray, Tread: Sawtooth (00091)
- MARASTAR Flat Free Wheel, Polyurethane, 400lb, White (00126)
- MARASTAR Never Flat Wheel, 10 in. Dia., 350 lb. (4DE48)
- MARASTAR Flat Free Wheel, Polyurethane, 275 lb, Gray, Hub Length: 3 in (00090)
- MARASTAR Flat Free Wheel, Polyurethane, 500lb, White (00047)
- ZORO SELECT Never Flat Wheel, 8-1/2 in., 300 lb. (22NY37)
- Marastar Flat Free Wheels