Shop All Flat Free Wheels
Marastar
Flat Free Wheel, Polyurethane, 350lb, White
Mfr # 00081
Zoro # G5104574
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 13 5/16 in
- Fits Axle Dia. 5/8"
- Wheel Width 2 in
- Caster Wheel/Tread Material Polyurethane
- Load Rating 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marastar
- MFR # 00081
- Zoro # G5104574
- UPC # 813117000814
- Country of Origin China
- Category Flat Free Wheels
Dimensions
Wheel Dia. | 13 5/16 in |
Fits Axle Dia. | 5/8" |
Wheel Width | 2 in |
Hub Length | 3 in |
Tire Rim Dia. | 8 5/8 in |
Bore Dia. | 5/8 in |
For Axle Size | 5/8 in |
Description
Flat-Free Polyurethane Foam Wheel, 350 lb Load Rating, Ribbed Tread, 13 5/16 in Wheel Dia., 2 in Wheel Width, For Axle Size 5/8 in, 3.50/2.50-8, Standard Tire Rim Type, Center Mount Hub Position, 3 in Hub Length, Steel Hub Material, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DC CARGO 2in X 10 Retractable Ratchet Straps, 2PK (210RRSSH-2)
- AFTERMARKET 8175 New Forklift Suspension Seat Fits Toyota Nissan Clark Yale (8175-PUNIFLST)
- SUPERWINCH Wire Winch Rope (87-42612)
- STREN-FLEX Synthetic Web Sling, Type 9, 10 ft L, 10 in W, Nylon, Yellow (LB1-910-10)
- MARASTAR Flat Free Wheel, Polyurethane, 150 lb, Gray (33101)
- MARASTAR Flat Free Wheel, Polyurethane, 400lb, White (30226)
- MARASTAR Never Flat Wheel, 8 in. Dia., 300 lb. (2LY54)
- MARASTAR Flat Free Wheel, Polyurethane, 275 lb, Gray (00026)
- MARASTAR Flat Free Wheel, Polyurethane, 400lb, White (00126)
- MARASTAR Flat Free Wheel, Polyurethane, 300 lb, Gray (00015)
- MARATHON INDUSTRIES Marathon Flat Free Ribbed Tread (00081)
- Marastar Caster Wheels