Shop All Flat Free Wheels
Marastar
Flat Free Wheel, Polyurethane, 350lb, White
Mfr # 00003
Zoro # G5104531
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 13 5/16 in
- Fits Axle Dia. 5/8"
- Wheel Width 2 1/2 in
- Caster Wheel/Tread Material Polyurethane
- Load Rating 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marastar
- MFR # 00003
- Zoro # G5104531
- UPC # 813117000036
- Country of Origin China
- Category Flat Free Wheels
Dimensions
Wheel Dia. | 13 5/16 in |
Fits Axle Dia. | 5/8" |
Wheel Width | 2 1/2 in |
Hub Length | 6 in |
Bore Dia. | 5/8 in |
Tire Rim Dia. | 8 5/8 in |
For Axle Size | 5/8 in |
Description
Flat-Free Polyurethane Foam Wheel, 350 lb Load Rating, Ribbed Tread, 13 5/16 in Wheel Dia., 2 1/2 in Wheel Width, For Axle Size 5/8 in, 3.50/2.50-8, Standard Tire Rim Type, Center Mount Hub Position, 6 in Hub Length, Steel Hub Material, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CC APEX Swivel Stem Caster, w/Brake, Total Lock, 5" (CDP-Z-119)
- ZORO SELECT Plate Caster, Rigid, 280 lb., Light-Duty (426A87)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 200 lb. (810-6)
- TRI-ARC Rollng Ladder, Steel, Safety Angle, 13-Step (KDEC113246-Y)
- MARASTAR Polyurethane Flat Free Wheel, 300 lb, Gray (01014)
- MARASTAR Flat Free Wheel, Polyurethane, 275 lb, Gray (00026)
- MARASTAR Silver Polyurethane Flat Free Wheel (2-Pack) (30210)
- MARASTAR Flat Free Wheel, Polyurethane, 500lb, White (00047)
- MARASTAR Flat Free Wheel, Polyurethane, 350lb, White (00083)
- MARASTAR Flat Free Wheel, Polyurethane, 500lb, White (00056)
- MARASTAR Flat Free Wheel, Polyurethane, 300 lb, Gray (00014)
- Marastar Flat Free Wheels